Apply to be a TradeMaster!
Main product image of 3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
Magnifying glass
Hover image to zoom

3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")

SKU:
630X146
Rating:
(0)
Q&A:
(0)
3/8" PowerPEX Copper Stub Out Elbow (3-1/2" x 6")
Magnifying glass
Hover image to zoom
$4.48 each
BOX UP & SAVE 6%
$211.00 box of 50
$4.22 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/8"
3/8"1/2"3/4"1"
Length (Inches): 
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Type L copper
  • Tube stops formed into each fitting
  • One-piece solid copper
  • Push-fitting systems are not compatible with nickel-plated stub out elbows

Specs

–
Length (Inches):

6"

Size:

3/8"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy