Apply to be a TradeMaster!
Main product image of 1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 6")
Magnifying glass
Hover image to zoom

1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 6")

SKU:
630X246E
Rating:
(2)
Q&A:
(1)
1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 6")
Magnifying glass
Hover image to zoom
$5.74 each
BOX UP & SAVE 5%
$136.50 box of 25
$5.46 each
In Stock
In Stock
Get 655 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
Length (Inches): 
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Type L copper

Specs

–
Length (Inches):

6"

Size:

1/2"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
1/2"
Plumbing

You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

4" not 6"

the length of pipe that matters. from the flange to the end is only 4"!!!! by the time you come through drywall , through the back of a cabinet, cut the tip off , there is barley room to install the shut off
Mark C
Virginia BEach VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy rough in

Makes rough in with pex so simple.
pro
Memphis, Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do they make one like this for pro pex uponar expansion fittings?

Asked by Ken 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not that i know of.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy