Apply to be a TradeMaster!
Main product image of 1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
Magnifying glass
Hover image to zoom

1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 8")

SKU:
630X248E
Rating:
(0)
Q&A:
(2)
1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
Magnifying glass
Hover image to zoom
$8.60 each
BOX UP & SAVE 6%
$202.00 box of 25
$8.08 each
In Stock
In Stock
Get 102 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Length (Inches): 
8"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Height (Inches)
3.5" Height
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Type L copper

Specs

–
Size:

1/2"

Height (Inches):

3.5"

Length (Inches):

8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Height (Inches)
Length (Inches)
Application
CURRENT ITEM
Product Image of 1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
SKU: 630X248E
1/2"
3.5"
8"
Plumbing

You May Also Need

1/2" PowerPEX Copper Stub Out Elbow w/ Ear (3-1/2" x 6")
SKU: 630X246E
Sioux Chief

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the length from the plate to the end?

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length to the plate is 6-1/4".

Was this review helpful to you?

Q: IS THIS THE CRIMP RING TYPE OF CONNECTION?

Asked by JACK 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is a crimp or clamp type fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy