Apply to be a TradeMaster!
Main product image of 3/4" PowerPEX Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
Magnifying glass
Hover image to zoom

3/4" PowerPEX Copper Stub Out Elbow w/ Ear (4-1/2" x 8")

SKU:
630X348E
Rating:
(0)
Q&A:
(1)
3/4" PowerPEX Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
Magnifying glass
Hover image to zoom
$14.36 each
BOX UP & SAVE 5%
$342.25 box of 25
$13.69 each
In Stock
In Stock
Get 135 Wed, Oct 7
Order by today, receive Wednesday
Size: 
3/4"
Length (Inches): 
8"

MANUALS (2)

Brochure

This item replaces: PXSO450-800E, PXS075-45X8E

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Type L copper

Specs

–
Size:

3/4"

PEX Size:

3/4"

Height (Inches):

4.5"

Length (Inches):

8"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Height (Inches)
Length (Inches)
Application
3/4"
3/4"
4.5"
8"
Plumbing
3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
SKU: PXSO75-45X8E
3/4"
3/4"
4.5"
8"
Plumbing

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, can you confirm that the PowerPex connection on this stub out will work with a traditional PEX crimp fitting?

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is a standard crimp connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy