Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")

Brand:
Bluefin
SKU:
PXSO75-45X8E
Rating:
(22)
Q&A:
(0)
3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
Magnifying glass
Hover image to zoom
$14.20 each
BOX UP & SAVE 19%
$114.50 box of 10
$11.45 each
In Stock
In Stock
Get 302 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Length (Inches)
8" Length

Description

–
3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")

Features:
  • Application: Plumbing
  • Material: Copper
  • CUPC, NSF/ANSI/CAN 61
  • Lead Free

Specs

–
Size:

3/4"

PEX Size:

3/4"

Height (Inches):

4.5"

Length (Inches):

8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Height (Inches)
Length (Inches)
Application
CURRENT ITEM
Product Image of 3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
3/4" PEX Crimp Copper Stub Out Elbow w/ Ear (4-1/2" x 8")
SKU: PXSO75-45X8E
(22)
3/4"
3/4"
4.5"
8"
Plumbing

You May Also Need

Product Reviews

3.41 out of 22 reviews
55.00000000000001% would recommend this product
3.41
out of 22 Reviews
55.00000000000001% would recommend this product
WRITE A REVIEW
5 star
45%
4 star
9%
3 star
9%
2 star
14%
1 star
23%
WRITE A REVIEW

Most Liked Positive Review

Good product good price

As usual from Supply House, quality product, accurate and quick delivery and much better price than the local hardware store. If you dont have a plumbing emergency, I found it very beneficial and worth waiting a couple days for the items to arrive at your doorstep. Order ahead for a couple projects and you could have a large enough order to get free shipping.
VS

Most Liked Negative Review

Manufacture Issues with this product

Like Dave in PA, these are very inconsistent. I have used these in the past and they were perfect. This time, I ordered 12 for a house we were building, and all of them have a flat side in the stub out. They will not seal with shark bites. Leaks non-stop. So we had to sweat them on and build up the flat spot to prevent leaks. I did an RMA and the second set we received had the same issue even after asking for the warehouse to check them. Could just be the current batch in the warehouse.
Showing 1-10 of 22 reviews

stub out

why not 5 stars, its almost there. the plate that holds the stub out could be welded on better.
ernie
AZ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would not buy again

Multiple crimping applications, still leaked on multiple jobs, some immediatley, some the next day but overall, bad quality on the barb itself.
JG
Long Island
3 years ago
Was this review helpful to you?

Exactly what I was looking for

Exactly what I needed & a lot less than local big box stores! Great service too!
Tim
Fort Wayne, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

Works a designed. Good quality. What else would you want.
Beathard
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always use this product

So much easier than finding boards, cutting them to fit, finding 3 inch screws to put said boards in, putting full clamps on the boards….
Randy
Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product and service. I will continue to purchase more products from you.
Peggy
Greeley, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never order again

Must of changes production line. They feel like tin. Very low quality. Scared to use
J
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more

Bought 6 of these to use at two different jobs. Used cinch rings at one, crimp rings at the other. At both jobs, they leaked at the pex! Hate having to redo things twice!!!!
Dave
Emmaus Pa
5 years ago
Was this review helpful to you?

Unfortunately not crazy about them

I use supplyhouse.com often, but I will be buying these from my local supply house. They are a smig more at other supply house but the bullets coming out of the wall are longer and made by Sioux chief.
Mike D
Middletown NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Not Buy

The Copper Is To Soft For Compresion Stops
Plumber Bean
Michigan
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy