Apply to be a TradeMaster!
Main product image of 1/2" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)

SKU:
632X225
Rating:
(1)
Q&A:
(0)
1/2" PEX x Female Sweat Copper Pipe Elbow Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.12 each
In Stock
In Stock
Get 115 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Female Sweat Thread Type
Product Highlight: Lead Free
Yes

Description

–
Lead Free Copper Pipe Elbow Adapter, PEX x Female Sweat, 1/2 Inch x 1/2 Inch

Specs

–
Thread Type:

Female Sweat

Size:

1/2"

PEX Size:

1/2"

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 3/4" PEX x 3/4" Male Sweat Copper Fitting Straight Adapter, Lead Free
SKU: 643X3
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hard to find? - No problem

I don't settle for "built-up" fittings when one fitting does it better with fewer joints, and therefore less potential for leaks. This hard to find fitting took care of my need and was delivered prompty.
Pete
Ft. Howard, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy