Apply to be a TradeMaster!
Main product image of PowerPEX 3/4" PEX x 3/4" Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom

PowerPEX 3/4" PEX x 3/4" Male Sweat Copper Fitting Straight Adapter, Lead Free

SKU:
643X3
Rating:
(1)
Q&A:
(0)
PowerPEX 3/4" PEX x 3/4" Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom
$1.74 each
In Stock
In Stock
Get 945 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Specs

–
Size:

3/4"

PEX Size:

3/4"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 1" PEX x 1" Male Sweat Copper Fitting Straight Adapter (Lead Free)
SKU: 643X4
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Same diameter as the pipe so it fits inside a press fitting

Way cheaper than a press x pex adapter. When converting from garbage pex I just press one of these inside of a press coupling and adapt to copper.
SamDaPlumber
Lima, Ohio
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy