Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" PEX Copper 90 Elbow (Lead Free)

SKU:
642X2
Rating:
(2)
Q&A:
(0)
1/2" PEX x 1/2" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$1.25 each
BOX UP & SAVE 7%
$29.00 box of 25
$1.16 each
In Stock
In Stock
Get 2,108 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
1/2" PEX x 1/2" PEX Elbow (Lead Free)

Specs

–
PEX Size:

1/2"

Size:

1/2"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
SKU: 642X3
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great fitting I didn't know existed

I work part-time for a big box store and we don't sell them.
KC
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have had good results with these. I like the longer radius.
Pete the plumber
Burlington, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy