Apply to be a TradeMaster!
Main product image of PowerPEX 1" PEX x 1" Male Sweat Copper Fitting Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1" PEX x 1" Male Sweat Copper Fitting Straight Adapter (Lead Free)

SKU:
643X4
Rating:
(0)
Q&A:
(0)
PowerPEX 1" PEX x 1" Male Sweat Copper Fitting Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.79 each
BOX UP & SAVE 8%
$64.50 box of 25
$2.58 each
In Stock
In Stock
Get 216 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Specs

–
Size:

1"

PEX Size:

1"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 1" PEX x 1" Female Sweat Copper Pipe Straight Adapter (Lead Free)
SKU: 644X4
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy