Apply to be a TradeMaster!
Main product image of PowerPEX 1" PEX x 1" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1" PEX x 1" Female Sweat Copper Pipe Straight Adapter (Lead Free)

SKU:
644X4
Rating:
(0)
Q&A:
(0)
PowerPEX 1" PEX x 1" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.13 each
BOX UP & SAVE 8%
$71.75 box of 25
$2.87 each
In Stock
In Stock
Get 62 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Specs

Size:

1"

PEX Size:

1"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Warranty:

25 Year

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy