Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection (Lead Free)

SKU:
696-G2313VF
Rating:
(1)
Q&A:
(0)
OxBox Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection (Lead Free)
Magnifying glass
Hover image to zoom
$52.52 each
In Stock
In Stock
Get 7 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Press
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Available with two Mini-Rester water hammer arresters
  • Quarter-turn ball valves
  • 3/4" hose outlet connections

Specs

–
Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Outlet Size:

3/4"

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

PEX Press

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Lead Free:

Yes

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Switching to these from the all in one boxes. They have been great so far. Way more flexible as you can change how they are configured. Installed 5 already in the last several weeks.
Tim the Plumber
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy