Apply to be a TradeMaster!
Main product image of PVC Solvent Weld Shower Module Drain w/ Screw-on Stainless Steel Strainer
Magnifying glass
Hover image to zoom

PVC Solvent Weld Shower Module Drain w/ Screw-on Stainless Steel Strainer

SKU:
825-2P
Rating:
(2)
Q&A:
(1)
PVC Solvent Weld Shower Module Drain w/ Screw-on Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$6.64 each
In Stock
In Stock
Get 185 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel

Description

–
  • Available with brass inserts in top for machine screws or pilot holes for standard screws
  • 430 stainless steel strainer
  • 1-1/2" hub connection is also 2" spigot
  • Do not use putty with plastic shower drains

Specs

–
Type:

Shower Drain

Material:

PVC

Finish:

Stainless Steel

Drain Size:

2"
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
You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Product was what we needed and didn't have any issues.
Leeann
Harrisburg PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

YOUR COMPANY has delivered again !! YOU PROVIDE A QUALITY PRODUCT AT A VERY GOOD PRICE !!! In a timely manor I received my order and I am impressed to work with a supplier as good as you are !!!! I am now working on my next order and soon will add that to your ablity to provide very good care of the people that count on your company !!!! I am a very happy customer !! SAM DYKSTRA
SAM
Dandridge ,TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the actual dimensions of this drain?

Asked by joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The strainer is 4-1/4" across the top and an adjustable height from 2-1/2" to 3-1/4".

Was this review helpful to you?