Apply to be a TradeMaster!
Main product image of 2" PVC Offset Solvent Weld Shower Module Drain w/ Screw-On Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom

2" PVC Offset Solvent Weld Shower Module Drain w/ Screw-On Stainless Steel Strainer (Hub)

SKU:
825-2PFS
Rating:
(2)
Q&A:
(0)
2" PVC Offset Solvent Weld Shower Module Drain w/ Screw-On Stainless Steel Strainer (Hub)
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 15 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Socket Connection

Description

–
  • Provides a 3/4" offset in any direction
  • Use when needed to offset from a joist or other obstacle
  • 430 stainless steel strainer
  • Do not use putty with plastic shower drains

Specs

–
Type:

Shower Drain

Size:

2"

Material:

PVC

Finish:

Stainless Steel

Connection Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Worked good for the offset.
LeeB
TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item and many others from supply house

good quality product
James the plumbster
Milledgeville GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy