Apply to be a TradeMaster!
Main product image of 2" × 3" PVC QuadDrain Floor Drain w/ Round Polypro Strainer (Hub)
Magnifying glass
Hover image to zoom

2" × 3" PVC QuadDrain Floor Drain w/ Round Polypro Strainer (Hub)

SKU:
841-2P
Rating:
(0)
Q&A:
(0)
2" × 3" PVC QuadDrain Floor Drain w/ Round Polypro Strainer (Hub)
Magnifying glass
Hover image to zoom
$10.82 each
In Stock
In Stock
Get 34 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 3"
Product Highlight: Material
PVC
Product Highlight: Finish
Polypropylene
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 841 Series QuadDrain shall be used where necessary in drainage systems. Drain shall have a one-piece ABS or PVC body with Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Drain shall include a polymer or cast metal strainer that meets applicable load and flow requirements for intended use. Designed in accordance with ASME A112.6.3-2001.

Features:
  • Low profile design
  • Standard hub, or full-slip connections available to fit 2" and 3" Sch. 40 pipe
  • Full-slip connections allow adjust-to-grade installations. Full-slip models are gray PVC
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas
  • Ductile iron strainers for heavy-duty applications
  • Square strainers are great for floor tile

Specs

–
Type:

Shower Drain Strainer

Size:

2"

3"

Strainer Shape:

Round

Material:

PVC

Finish:

Polypropylene

Application:

Schedule 40

Outlet Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
3" x 4" PVC DWV 90° Closet Elbow
SKU: P329-342
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy