Apply to be a TradeMaster!
Main product image of 4" PVC ProCheck Backwater Valve w/ Shallow Access Valve Sleeve Kit
Magnifying glass
Hover image to zoom

4" PVC ProCheck Backwater Valve w/ Shallow Access Valve Sleeve Kit

SKU:
869-S4PS
Rating:
(11)
Q&A:
(0)
4" PVC ProCheck Backwater Valve w/ Shallow Access Valve Sleeve Kit
Magnifying glass
Hover image to zoom
$71.62 each
In Stock
In Stock
Get 39 Tue, Oct 6
Order by today, receive Tuesday
Size: 
4"
Material: 
PVC
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Socket Connection

Description

–

Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003


Features:

  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for standard, shallow-depth or deep-bury installations
  • Modular valve design allows for interchangeable accessories - less inventory
  • Structurally rugged and molded from engineered resins to stand up to job site abuse
  • The unique flapper creates a tighter seal than other backwater valves

Specs

–
Application:

Plumbing

Connection Type:

Socket

Size:

4"

Max Pressure (PSI):

250

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flapper & Carrier For 4" Backwater Valve
SKU: 869-SF4
Sioux Chief
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Excellent product!

Excellent product and served it purpose well, highly recommend. We even told our neighbors who are having sewage backup at their house too, about this perfect lit!
Skippy0397
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed product

Just what I needed for a backyard backwater valve. Solves multiple concerns and makes it easy to install, use and maintain this valve.
Harry
Oklahoma City, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Put two of these in line and not a drop of water after major storms. I like the ease of access and ability to change out the back flow flapper.
BD
South Bend, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

without hesitation

In sewer line from house. Well made product with superior design: both removable valve easy use access tube.
bossman
homestead florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as advertised

Product was exactly what I needed, the product was made of a top grade material and was well made. Shipping was also quickly than anticipated. Overall extremely satisfied.
USMC SKi
Cleveland, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Having sewer backups from the city in heavy rain

I really like the design over all the other backwater valves I looked into...the shallow access with the top allows easy access the the valve when needed and fits flush with the floor. Now all I ask for is too keep the water from getting into my basement we shall see
Jay
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but...

The valve itself is good but something is lacking in the company's packaging. I ordered two. One was complete and the other was missing the valve lid and the check valve. I asked to have those parts sent but was instead sent another whole valve kit which I then had to open, remove the parts I needed, repackage, drive to the UPS store, and return. The box is the size of a microwave, so this isn't a simple task.This could not have been made more difficult by the staff of Supply House. If they had just sent the parts I needed, we could have just been done with this whole process in one small box. THE BEST part? The replacement they sent was missing other pieces (thankfully not the ones I needed).
Sawzall
Mohnton PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Prompt shipping and fantastic service
Gregory
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" ProCheck Backwater Valve.

Installation of this valve solved our problem of back flow in one section of our home's waste plumbing and valve was delivered quickly,
Wil
Lake Hopatcong, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Exactly as the description said it would be. Worked perfect in our application. Received it in just a few days as promised.
VS
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy