Apply to be a TradeMaster!
Main product image of 6" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

6" Slotted Polypro Flush Plug w/ Threaded Brass Insert

SKU:
878-60
Rating:
(6)
Q&A:
(0)
6" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$11.26 each
BOX UP & SAVE 5%
$85.20 box of 8
$10.65 each
In Stock
In Stock
Get 37 Tue, Nov 24
Order by today, receive Tuesday
Size: 
6"
2-1/2"
Bit Type: 
Slotted
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
6"
Product Highlight: Bit Type
Slotted

Description

–
  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

–
Bit Type:

Slotted

Size:

6"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" PVC DWV Female Cleanout Adapter
SKU: P105H-060

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Perfect fix

I accidentally mowed over the raised square head on the old sewer cleanout plug and it shattered. I wanted to replace it with a flat one to hopefully avoid that happening again. Unfortunately since the drain is 6" instead of the standard 4" for residential, I wasn't able to find it locally. Supplyhouse to the rescue! They had this one at a great price and it shipped fast. Plus it fit perfectly.
Ard78641
Kyle, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tHE PRODUCT IS GOOD

I like the fact that the orders usually come in the next day. For some reason this order had back order or something go wrong.
Balll
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will shop with them again

Great product. Did just what I needed it for.
Cracker
Ocala, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It did the trick.

It did it's job. Shipping was super fast and the price was fair.
Matt P
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6" EndCap

Best price, quick shipping, quality parts.
TPJ
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Actually beautiful

Wanted to hide the cleanout under a step so I wanted to top that would be easy to turn from above with minimal access around it. Perfect. The local suppliers had never seen one like yours and thought it was pretty cool!
Homeowner
Chester, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy