Apply to be a TradeMaster!
Main product image of 2-1/2" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

2-1/2" Slotted Polypro Flush Plug w/ Threaded Brass Insert

SKU:
878-25
Rating:
(1)
Q&A:
(0)
2-1/2" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$2.14 each
BOX UP & SAVE 7%
$49.75 box of 25
$1.99 each
In Stock
In Stock
Get 6 Fri, Nov 27
Size: 
2-1/2"
4"
Bit Type: 
Slotted
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
2-1/2"
Product Highlight: Bit Type
Slotted

Description

–
  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

–
Bit Type:

Slotted

Size:

2-1/2"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from this company again.

Product got here fast. Exactly what I was expecting. Worked 😊
Sunshine
Ash Fork, AZ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy