Apply to be a TradeMaster!
Main product image of 4" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

4" Slotted Polypro Flush Plug w/ Threaded Brass Insert

SKU:
878-40
Rating:
(3)
Q&A:
(0)
4" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$3.33 each
BOX UP & SAVE 8%
$76.75 box of 25
$3.07 each
In Stock
In Stock
Get 526 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
4"
Product Highlight: Bit Type
Slotted

Description

–
  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

–
Bit Type:

Slotted

Size:

4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works Great

works great for cleanouts that get a chrome finish plate
Brian
Maine
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are WAY better than the PVC version.

PVC plug in a PVC fitting gets stuck even if heavily coated with Vaseline. Ploypro will loosen when you want it to.
Mike
Meriden, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Walkway Drain Caps Are A Necessity

Flush drain caps are a real necessity to keep the walkway relatively smooth for elderly with walkers and those who don't watch where they walk. When they wear out, it is good to know where they can be easily and quickly acquired for replacement.
Trinity Lutheran Church - Kissimmee
Kissimmee, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy