Apply to be a TradeMaster!
Main product image of 3" Mechanical Test Plug
Magnifying glass
Hover image to zoom

3" Mechanical Test Plug

SKU:
881-53
Rating:
(0)
Q&A:
(0)
3" Mechanical Test Plug
Magnifying glass
Hover image to zoom
$52.96 each
In Stock
In Stock
Get 17 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Designed to work on cast iron as well as plastic pipe waste systems
  • No couplings to install and remove
  • Perfect for high rise construction, will hold 14 floors of pressure
  • Completely mechanical device - no air compressor/pump required
  • Replacement seals available
  • Not recommended for installations where temperatures are below 32F
  • 6" and 8" tools must be retrofitted with legs (included) for Charlotte pipe tees
  • Prop 65 WARNING

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
3"
3" Lead Fit-All Cleanout Plug
SKU: LFP300
3"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy