Apply to be a TradeMaster!
Main product image of 3" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

3" Lead Fit-All Cleanout Plug

SKU:
LFP300
Rating:
(1)
Q&A:
(0)
3" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$28.06 each
BOX UP & SAVE 8%
$619.44 box of 24
$25.81 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench

Specs

–
Size:

3"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
3"

You May Also Need

4-1/2" Lead Fit-All Cleanout Plug
SKU: LFP450
Matco-Norca

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy this product again from Supply House

Excellent product
Sean C.
Rosedale, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy