Apply to be a TradeMaster!
Main product image of 3" Wing Nut Test Plug
Magnifying glass
Hover image to zoom

3" Wing Nut Test Plug

SKU:
TP-10
Rating:
(6)
Q&A:
(0)
3" Wing Nut Test Plug
Magnifying glass
Hover image to zoom
$5.04 each
BOX UP & SAVE 8%
$27.78 box of 6
$4.63 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Large Wing Nut For Easy Operation
  • Engineered and Designed For Maximum Gripping Power
  • Specs

    –
    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 3" Wing Nut Test Plug
    3" Wing Nut Test Plug
    SKU: TP-10
    (6)
    3"
    3"

    You May Also Need

    2" Wing Nut Test Plug
    SKU: TP-08
    Matco-Norca

    Product Reviews

    3.83 out of 6 reviews
    60% would recommend this product
    3.83
    out of 6 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    17%
    1 star
    17%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Great product

    Exactly what we needed. Great price, fast shipping
    Steve
    Michigan
    15 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Affordable product but be careful

    We had these installed in the toilet flanges at a customer residence and did a code-required pressure test. One of them failed and went shooting out of the toilet flange, causing damage to the residence. Be careful with this one.
    Rick
    New York
    2 years ago
    Was this review helpful to you?

    Did not seal at all..

    Poor quality nut broke.
    mark
    San Diego
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Gr8 product

    perfest fit and easy to use
    jhi
    viola,il.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House Rocks

    Great products, great prices, and great service!!
    Randy
    New Bedford MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product!

    Exactly what I need!
    RANDY
    New Bedford MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy