Apply to be a TradeMaster!
Main product image of 3" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom

3" Test Titan Pipe & Cleanout Test Plug

SKU:
882-3
Rating:
(2)
Q&A:
(0)
3" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom
$5.83 each
BOX UP & SAVE 8%
$53.90 box of 10
$5.39 each
In Stock
In Stock
Get 119 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Note: The size listed is the product's nominal size. Please refer to Product Overview document for actual dimensions.

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable

Specs

–
Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" Test Titan Pipe & Cleanout Test Plug
3" Test Titan Pipe & Cleanout Test Plug
SKU: 882-3
(2)
3"
3"

You May Also Need

1-1/2" Test Titan Pipe & Cleanout Test Plug
SKU: 882-1
Sioux Chief

Product Reviews

5 out of 2 reviews
50% would recommend this product
5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replaced the old stripped cap. Fits good.

Replaced the old stripped cap. Fits good.
tony
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great plug

Easy and perfect for my intended use
Nick
Brooklyn NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy