Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Trim Tite Shallow Escutcheon
Magnifying glass
Hover image to zoom

1-1/2" IPS Trim Tite Shallow Escutcheon

SKU:
921-6WPK2
Rating:
(3)
Q&A:
(0)
1-1/2" IPS Trim Tite Shallow Escutcheon
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 7%
$8.40 box of 10
$0.84 each
In Stock
In Stock
Get 2,091 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" IPS
Product Highlight: Material
Polyethylene
Product Highlight: Outside Diameter
3.5" OD

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40
NOTE: Please see "Submittal Sheet" document in the Manuals tab for product dimensions

Specs

–
Application:

Plumbing

Size:

1-1/2" IPS

Material:

Polyethylene

Outside Diameter:

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Great product but would be even better if it had a split to fit around existing plumbing.
Apprentice Plumber
Columbia,SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Great product but would be even better if it had a split so it could fit around existing plumbing.
Apprentice Plumber
Columbia, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping

Just what I needed and the package arrived very quickly. Thanks!
Ginny
Barnegat Light
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy