Apply to be a TradeMaster!
Main product image of Baseline 2000 Splice Plate
Magnifying glass
Hover image to zoom

Baseline 2000 Splice Plate

Brand:
Slant/Fin
SKU:
104021000
Rating:
(8)
Q&A:
(1)
Baseline 2000 Splice Plate
Magnifying glass
Hover image to zoom
$6.35 each
In Stock
In Stock
Get 325 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
2" Splice Plate

Specs

–
Type:

Splice Plate

Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

5 ft. Baseline 2000 Baseboard - Cover Only
SKU: 104003050
Slant/Fin

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Height Measurement Confusing.

This part, Baseline 2000 Splice Plate SKU: 104021000 Brand: Slant/Fin, has the height of 7-3/8" listed in the description. It is not. It is actually 5-3/4" (see photo). Support did a great job handling this misunderstanding by issuing a full refund. Great job, thanks
Happy Customer
CT
3 months ago
Was this review helpful to you?

Great!

Clients loved it!
Valianna
New England
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

STRONG ITEM

VERY WELL MADE NOT CHEAP LIKE SOME GREAT QUALITY
SARGE
ALDEN NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to complete my refurbishment project.

It's great that you can still find parts to fit throughout the years.
Bon
Vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cover

Great for covering seams in longer baseboard runs ...
Mccr3328
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love supplyhouse

I only have great things to say , from quality parts to all the friendly people!! Keep up the great work
Wayne
Westwood, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Base/line Splice plate

Love the service very quick, item was exactly as pictured. Great finish.
bella
Staten Island, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service!!!!

Product was great but too Tshort. My error for not measuring correctly. I needed to return product and the customer service was super about helping me with the return. Everyone was extremely kind and courteous. I would highly recommend!!!!
MJ
Berwyn. IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have HAYDON hot water baseboard. Are the size / color compatable with Slant / Fin products? I am interested in splice plates to replace the junk used by my builder. The system is about 7 years old. I can't get the back plates off without bending the fins or re-plumbing, so total replacemengt is out of the question.

Asked by Sgt Rock 14 years ago

Add your answer

* Required Field
-

Hi, Please compare the dimensions of the two brands / models. They can be found online and measure the existing one. Color varies too, so pay attention when you order. Back plates are hard to get off, but with a magic bar, it  should be possible. The nails at usually behind the pipe.  I replaced 150'+ of base board by myself.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy