Apply to be a TradeMaster!
Main product image of 6 ft. Baseline 2000 Baseboard - Cover Only
Magnifying glass
Hover image to zoom
6 ft. Baseline 2000 Baseboard - Cover Only
Magnifying glass
Hover image to zoom
$37.32 each
In Stock
In Stock
Get 759 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Height (Inches)
7.375" Height
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
Note: This product comes with front panel, back panel, and louver. These are replacement covers for Slant Fin Baseline 2000 series Baseboard fins only. For universal covers for other/unknown brands or models please see Slant/Fin Revital/Line.

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.

Package: Cover Only

**Includes 2" Splice Plate

Specs

–
Length (Feet):

6'

Height (Inches):

7.375"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Type:

Hydronic

Package Type:

Cover Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 170 reviews
98% would recommend this product
4.75
out of 170 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
5%
3 star
4%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent!

We purchased these after our bathroom remodel. The old ones were rusty and shot. Like other reviews say, these are not a true white but look better than an old pipe with metal cards! Definitely a good purchase, fast shipping and a free note pad too!!
VS

Most Liked Negative Review

good price, good deliver time

I bought 4 of these; 1 of them was dented, even though there was not one mark on the Slant Fin box... so it was not Supply House's fault.., it appears that some employee of Slant Fin packaged it even though it was damaged. But, I had no time to wait for another, so I hammered out the dents best I could and put it where it would likely be mostly hidden.. Still not right, though..!!
Showing 1-10 of 170 reviews

Perfect

The radiator cover arrived quickly and in perfect condition. It was exactly what I needed to complete my renovation project
Casser
Sparks, Maryland
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Very good value for the money. The only thing is I think they you need to protect the small louvre a little more because during shipment it comes loose in the box and and the front ridge get scraped a little
Don
Eldersburg, Md.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better than expected******

looks and fit great
mike
NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality.

Excellent quality arrived well packaged, very pleased.
Bill
Virginia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price was right

Perfect fit with speedy delivery.
Jm
Mi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I purchased the covers to replace the slant fin 15 baseboard in my home that had been damaged. It fit perfectly and I did not need to remove the element or drain the pipes for the baseboard hot water heat!
Reg
Pennsylvania
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

arrived as promised, never opened ita s I found the original in a box. Great service and easy return. No complaints
Retired Guy
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item several times

Good relplacement
Ken
Wheeling il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy all my needs again

I've always been happy with everything I've bought from supply house. They have quality materials and their delivery speed is fast.
John b
West mifflin. Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

replaced out parts with new ones.
same
port huron mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

19 Questions
19 Questions
ASK A QUESTION

Q: Do the covers only come with the pieces to support the heating element and the face cover and vent clip onto, part number 104019000? If so, how many per foot are supplied with covers only?

Asked by Hunter 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Hunter, thanks for writing in. This product comes with the front panel, back panel, and louver, as well as a 2" splice plate.

Was this review helpful to you?

Q: Is this a galvanized steel?

Asked by john 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, the baseboards are made of 18-gauge galvanized steel.

Was this review helpful to you?

Q: Hi~ I suffered a water-intrusion and had to rebuild the main floor of my home which included the full-removal of the slant-fin sheet-metal; back/mounting plates and covers. Is there an easy way to put together a combination of all these pieces for lengths from 4'-12' on the site? I think I have 3@ 4' 2@ 5' and 2 @ 12'...

Asked by H Alan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Our covers for the baseline 2000 can all be found and added to a cart here on our site : https://www.supplyhouse.com/BaseLine-2000-Baseboard-Covers-13541000 We do not offer longer lengths due to shipping issues.

Was this review helpful to you?

Q: Looking to replace some of my covers which are off white or have a taupe shade. Is Nu-white a white-white?

Asked by Julir 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Nu-White is an off white color, similar to the taupe shade referenced.

Was this review helpful to you?
-

The baseboard covers are not a blinding bright white but more so, off white. Not taupe. We love them. Hope this helps.

Was this review helpful to you?

Q: I'm confused...One response states the "cover only" units come with everything but the heating element, but another states there are no mounting brackets with the "cover only" units. Do I need to purchase mounting brackets or not? We, too are replacing everything but the heating element.

Asked by ldm1976 12 years ago

Add your answer

* Required Field
-

It looks like you are ordering the same covers I purchased. Mine came with mounting brackets as well. If you want end caps you need to order these also as they do not come wtih the cover.

Was this review helpful to you?
-

Brackets included. No need to purchase them separately.

Was this review helpful to you?

Q: Do the enclosures include the end caps?

Asked by James 13 years ago

Add your answer

* Required Field
-

You have to purchase end caps separate

Was this review helpful to you?
-

It's been awhile but I'm sure I ordered the end caps seperate. Thanks Sent from my iPhone

Was this review helpful to you?
-

No ends are not automatically included. You must specifically ask for a left or right end cap, or corner or whatever finishing pieces you need for your job. Hope this helps. Renee Sent from my iPad

Was this review helpful to you?

Q: Can these be painted?

Asked by Dan 14 years ago

Add your answer

* Required Field
-

yes

Was this review helpful to you?
-

I am sure it is. It's powder coated tin. Just like a metal tool box or the paint on a hot water heater. Sent from my iPhone

Was this review helpful to you?

Q: do thebaseline 2000 basebord covers come in 8'lengths i need alot so im looking for best price/avalabilaty jon

Asked by jon 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These covers are available in 8-foot lengths (part 104003080).

Was this review helpful to you?

Q: what is the sguare footage it can heat just an average footage would do

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would put it at around 140 square feet for an 8 foot model, but there are a lot of variables (climate, insulation quality, water temperature/flow) that affect the actual figure. Keep in mind that this is the cover only model and does not include the heating element.

Was this review helpful to you?

Q: What is the width of the wide cover part ?

Asked by Chris 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following diagram for complete dimensions: http://s3.pexsupply.com/manuals/1304955012176/55922_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy