Apply to be a TradeMaster!
Main product image of Baseline 2000 2" Non-Hinged End Cap (Left)
Magnifying glass
Hover image to zoom

Baseline 2000 2" Non-Hinged End Cap (Left)

Brand:
Slant/Fin
SKU:
104005000
Rating:
(13)
Q&A:
(3)
Baseline 2000 2" Non-Hinged End Cap (Left)
Magnifying glass
Hover image to zoom
$8.04 each
In Stock
In Stock
Get 1,245 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Baseline 2000 2" Non-Hinged End Cap (Left)

Specs

–
Type:

End Cap

Size:

2"

Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

5 ft. Baseline 2000 Baseboard - Cover Only
SKU: 104003050
Slant/Fin

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Good product

Fit great
Bill
Wv
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked on My Older Unit

I have one of the older, smaller-sized (as in height) units and could not find end caps elsewhere that might work as-is since they were all bigger. I read an earlier review on here where someone mentioned that these worked on her older units. After doubling and triple checking measurements, it seemed that these would work for me as well. They did! Delivery was fast and everything went smoothly.
Satisfied Customer
NH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

They were great to talk know their products and made sure I had what I needed to complete my project. Had everything when they told me it would be here. I will be dealing with them from now on. Thanks steve
Steve
Conestoga Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shouldn't need more Just finishing up baseboard install

Fits as it should Perfect color match.
Chucklehead
Michgan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Package was damaged on arrival. End cap was bent and difficult to install but was able to make it work.
Brian
Missoula, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing 50+ yr old cover in our kitchen.

We bought this to replace a 50+ yr old cover in our kitchen. Just had the floor tiled and the old cover had so many coats of paint on it, it looked gross. The new cover fits perfectly!
Jody
Jarrettsville, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We have a old heating system and you are the only supplier that I can find that carries replacement parts.
Christine
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good fit, good price, a good service. Supply House always does a fantastic job.
House Fixer
Marquette, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Make my life easier
Andy Grandpa
Denver
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent purchase and shipping

Work projects and personal home renovation.
Rich Z
Pine Beach, NJ.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do they make a slotted or open ended end cap for the slant line 3000 series

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

no, they do not. You might be able to cut the ends open, or use the wall trim 104010000.

Was this review helpful to you?

Q: A left end cap for which baseboard? What series is this for? What kind is it?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 104005000 is the 2" wide, solid metal end cap for Slant/Fin's Baseline 2000 Series of baseboards.

Was this review helpful to you?

Q: I need a left side hinged end cap. The box the baseboard came out of says Slant Fin 2000 BL75. Which product do I need? Jim

Asked by Jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need part 104007000, the hinged end cap for Base/Line 2000 Baseboards. BL-75 is the complete assembly for the Base/Line 2000, which includes a 3/4" element.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy