Shop Resideo Sale
Main product image of Baseline 2000 Inside Corner (90 Degree)
Magnifying glass
Hover image to zoom

Baseline 2000 Inside Corner (90 Degree)

Brand:
Slant/Fin
SKU:
104015000
Rating:
(7)
Q&A:
(0)
Baseline 2000 Inside Corner (90 Degree)
Magnifying glass
Hover image to zoom
$11.19 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
3-3/4" Wide at Top

Specs

–
Height:

7-3/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Base/Line 2000

Application:

Heating

Depth (Inches):

2-11/16"

Width:

3-3/4" at Top

Type:

90° Corner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

5 ft. Baseline 2000 Baseboard - Cover Only
SKU: 104003050
Slant/Fin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

No problem great service

Products are good quality
Brill
Taunton mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and great product!

The product all came in perfectly! The best part was one of the boxes had been torn open during transit but the delivery driver. He apologized and took pictures. I call the supply house and they sent me the one piece that was missing at no charge the same week! Great product and great customer service! I would highly recommend!
Jerry
Hertford, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

It arrived on time, and It fitted perfectly
Nusal
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found new parts for old devices

My house with forced hot water baseboard heating was built in the 70's, & I was unable to find parts locally, not many places even knew what I was taking about...then found supply house, & there they are! I'll be needing some more things, now know where to get them. Thanks, Scott, Durango, CO.
TW
Durango,CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Service was excellent!

The piece completed our baseline installation.
Ports
Wakefield, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

base/line corner

Love the service very quick, item was exactly as pictured. Great finish.
Bella
Staten Island
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

This product worked excellently for replacing existing baseboard heat covers. When I first purchased them I was unsure and went by previous reviews. My worry was it wasn't going to work as I had intended. All I can say is perfect!! As I do more rooms in the house I will be buying more of these. Only comment is if your measurements are a little longer than standard lengths buy the hinged endcaps because they cover 4 inches instead of two.
Fastfreed
Sanatoga, Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy