Apply to be a TradeMaster!
Main product image of Baseline 2000 2" Non-Hinged End Cap (Right)
Magnifying glass
Hover image to zoom

Baseline 2000 2" Non-Hinged End Cap (Right)

Brand:
Slant/Fin
SKU:
104004000
Rating:
(11)
Q&A:
(0)
Baseline 2000 2" Non-Hinged End Cap (Right)
Magnifying glass
Hover image to zoom
$8.04 each
In Stock
In Stock
Get 651 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Height
7-3/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
  • Nu-White baked enamel finish
  • Pre-cut lengths from 2' to 10'
  • Heavy gauge front cover and reinforced brackets
  • Fully modulating, pivot mounted damper
  • Specs

    –
    Type:

    End Cap

    Size:

    2"

    Height:

    7-3/8"

    Color:

    Nu-White enamel

    Finish:

    Nu-White enamel

    Model:

    Base/Line 2000

    Application:

    Heating

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    5 ft. Baseline 2000 Baseboard - Cover Only
    SKU: 104003050
    Slant/Fin

    Product Reviews

    4.91 out of 11 reviews
    100% would recommend this product
    4.91
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    91%
    4 star
    9%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 11 reviews

    Sleek with a clean finish.

    I've purchase the 5ft Baseline 2000 baseboard cover. Excellent fit and easy install. Looks great, sleek with a nice finish.
    Ed_Lo
    Chester NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Worked great fast shipping!
    Jake
    Ohio
    2 years ago
    Was this review helpful to you?

    End cap success!!!

    Back in 2005, my husband, a retired mechanical contractor, rigged up a radiator panel out of scrap in my office but without an end cap …claiming, he couldn't get one. A couple of weeks ago, I asked our handyman if he could rig up something. He went online, found the part within 5 minutes on your Site. It arrived the next day and fit perfectly! And the color matched! Thank you!!!
    Net E.
    Holland Mi
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent service

    Fast shipping, great service and communication. Accurate product 100% recommended
    Feo
    Garfield, NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Shouldn't need more Just finishing up baseboard install

    Fits as it should. Perfect color match
    Chucklehead
    Michigan
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacing 50+ yr old cover in our kitchen.

    We bought this to replace a 50+ yr old cover in our kitchen. Just had the floor tiled and the old cover had so many coats of paint on it, it looked gross. The new cover fits perfectly!
    Jody
    Jarrettsville, MD
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product would definitely buy again

    Well made fits perfectly , great product . Extremely fast shipping
    Ditch man
    PA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good

    Good fit, good price, a good service. Supply House always does a fantastic job.
    House Fixer
    Marquette, MI
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good product

    this end cap along with the base covers really change the décor of our living room
    jb
    ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great!

    Just right.
    Bob
    Canton, OH
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy