Apply to be a TradeMaster!
Main product image of Sentry S-60 - 44,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (LP)
Magnifying glass
Hover image to zoom

Sentry S-60 - 44,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (LP)

Brand:
Slant/Fin
SKU:
S-60EDP-LP
Rating:
(1)
Q&A:
(0)
Sentry S-60 - 44,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (LP)
Magnifying glass
Hover image to zoom
S-60EDP-LP has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
44000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Material
Cast Iron

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

The Slant/Fin Sentry is a hot water boiler heating system which is ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Its advanced design provides years of trouble-free, high efficiency operation while providing easy installation, even in sites with low chimney connections or low overhead clearance. The flue passage design, thermal pin pattern and consistent wall thickness of Sentry's cast-iron heat exchanger sections ensure uniform heat transfer with less thermal strain and metal fatigue.

  • Advanced design cast-iron heat exchanger provides superior performance, longer life
  • Reliable, motorized heavy-duty vent damper saves energy
  • Insulated jacket
  • Brand name controls

Specs

–
Fuel Type:

Propane

BTU Input:

60000

BTU Output:

44000

DOE Rating:

51000

IBR Rating:

44000

Efficiency:

84.4%

Material:

Cast Iron

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
BTU Input
DOE Rating
IBR Rating
Efficiency

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Slant/fin manuals. Straight forward S-60 installation.

Just replaced a 26 year old 30,000 Btu mini-boiler on 6/23/17 with a Sentry S-60 boiler. Installation pretty straight forward. Received courteous and helpful information from the Slant/Fin service rep when I called. The Sentry S-60 is up and running, but too early to comment on efficiency and long term reliability. I like the fuel smart HydroStat 3 function design concept. I expect the Sentry S-34 would have been large enough to do the job, but no complaints
Al
San Francisco area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?