Apply to be a TradeMaster!
Main product image of Victory VSPH - 90,000 BTU Output Direct Vent Hot Water Boiler
Magnifying glass
Hover image to zoom

Victory VSPH - 90,000 BTU Output Direct Vent Hot Water Boiler

Brand:
Slant/Fin
SKU:
VSPH-120
Rating:
(0)
Q&A:
(1)
Victory VSPH - 90,000 BTU Output Direct Vent Hot Water Boiler
Magnifying glass
Hover image to zoom
VSPH-120 has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Height (Inches)
28.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: A Conversion Kit is required for LP use and is NOT included.

For Value And Reliability, Victory VSPH is Your Smart Choice In Sealed Combustion Boilers. This direct-vented hot water boiler is ideal for homes, apartments, condos and any application where a chimney may not be practical or where an old chimney has deteriorated. Save construction costs and allow more living space with a power-vented Victory VSPH boiler.

The quality built Victory VSPH boiler provides everything you want in a sealed combustion boiler chimney-less installation with electronically controlled efficiency, comfort and safety. Yet it is a reliable cast-iron boiler with a lifetime limited warranty.

All VSPH models 2021 compliant.

Features:
  • No chimney required
  • Economically priced
  • Vents directly through a wall with 3" stainless steel piping
  • Factory installed flue discharge components save field service & assembly
  • Installation versatility - no chimney required
  • Field convertible gas valve for natural-to-propane gas. A conversion kit must be purchased separately to convert from Natural Gas to Propane
  • Economical Non-Sealed combustion option with the VSPH/NDV model
  • 25 Year Limited Lifetime Warranty

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Efficiency:

85.5%

System Type:

Hydronic (Water)

BTU Input:

120000

DOE Rating:

103000

IBR Rating:

90000

Features:

EI/Spark Ignition

Direct Vent

Vent Size:

3"

Height (Inches):

28.75"

Weight (lbs):

358 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you install flue gas outlet pipe into an existing chimney?

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the VSPH boilers must be vented by proper 3" diameter stainless steel venting system through the roof or sidewall only. It is not approved for venting directly into an existing chimney.

Was this review helpful to you?