Apply to be a TradeMaster!
Main product image of 1/4" One Hole Steel Rigid Snap-On Strap (Box of 100)
Magnifying glass
Hover image to zoom

1/4" One Hole Steel Rigid Snap-On Strap (Box of 100)

Brand:
Southwire
SKU:
531A
Rating:
(0)
Q&A:
(0)
1/4" One Hole Steel Rigid Snap-On Strap (Box of 100)
Magnifying glass
Hover image to zoom
$10.10 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1/4"

Description

–
Southwire's one hole rigid straps are featured in a wide array of sizes to suit multiple applications. Easy to install snap on type is available in 1/2" to 6" sizes; supports both IMC and Rigid conduit. Fabricated from strong and resilient steel.

Product Features
  • Snap-on type Rigid strap with one holes
  • Greater load bearing capability
  • Easy to install
  • Indoor or outdoor use
  • Use to secure EMT, Rigid or IMC conduit to wood, masonry or where greater load bearing is required
  • Standard Material: Steel
  • Zinc plated

Specs

–
Size:

1/4"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" 1-Hole AC/MC Strap
SKU: 310-ARLINGTON
Arlington
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy