Apply to be a TradeMaster!
Main product image of 1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom

1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)

Brand:
Southwire
SKU:
58046201
Rating:
(1)
Q&A:
(0)
1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Magnifying glass
Hover image to zoom
58046201 has been discontinued
Discontinued March 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" "Ultratite" Gray Liquidtight Flexible Non-Metallic Conduit (100 Foot Coil)
Brand:
Southwire
SKU:55094201
(1)
Order by today, receive 92 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Gray

Description

–
Applications:
  • For the installation and protection of electrical conductors in circuits of 600 volts nominal, or less
  • Motor circuits - for conductors of motor feeders, branch and control circuits
  • Where the conditions of installation, operation, or maintenance require flexibility or protection from liquids, vapors, solids, or weather
  • Agricultural buildings per NEC® 547.5
  • Used in industrial and commercial applications for conveyors, blowers, cranes, air conditioners, machine tooling and lubrication equipment
  • Exposed or concealed installations
  • Applications requiring movement, crossover connections, or tight bends
  • For direct burial and encased in concrete
  • For flexible connections to swimming pool, spa and hot tub motors per NEC® 680.21(A)(3) & 680.42(A)(1)
  • Electric signs and outline lighting supply and secondary-circuit conductors per NEC® 600.7, 600.31 (1000 volts or less) & 600.32 (over 1000 volts)
  • Hazardous Locations - see Additional Applications Section on the following page for more details


Features:
  • A protective combination of thermoplastic materials formed into a conduit/raceway which seals out water, liquids, abrasives, alcohol, coolants, corrosive fumes and gases, dirt, grease, mineral acids, non-concentrated fixed alkalines, petroleum oils, salt air and spray and weather
  • Smooth interior for easy wire pulling
  • UV sunlight-resistant jacket
  • Rated for temperature range of -30°C to +80°C, 60°C Oil (-22°F to +176°F, 140°F Oil)
  • Accepts standard Liquidtight fittings for use with LFNC-B

Specs

–
Length (Feet):

100'

Size:

1/2"

Material:

Non-Metallic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great item for great price!

Great item for great price!
Jo Razmas FJB
Delaware Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?