Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" 90° PVC Insert Reducing Elbow (Insert x Insert)
Magnifying glass
Hover image to zoom

1-1/4" x 1" 90° PVC Insert Reducing Elbow (Insert x Insert)

SKU:
1406-168
Rating:
(12)
Q&A:
(0)
1-1/4" x 1" 90° PVC Insert Reducing Elbow (Insert x Insert)
Magnifying glass
Hover image to zoom
$3.56 each
BOX UP & SAVE 10%
$80.25 box of 25
$3.21 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

Clamp-Free Spiral Barb Irrigation Hose Insert Adapters.
Specially designed nominal 3/8" barb configurations allow connection of pipe Insert Fittings to conventional 1/2" polyethylene irrigation hose. Special spiral barb allows twist-on connection of hose without need for clamping in open end irrigation applications.

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Elbow

Size:

1-1/4" x 1"

Material:

PVC

Connection Type:

Insert x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" 90° PVC Insert Elbow (Insert x Insert)
SKU: 1406-012

Product Reviews

4.08 out of 12 reviews
75% would recommend this product
4.08
out of 12 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
8%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

The right part, the right fit.

This was used to replace an old failed fitting in my lawn irrigation. I wasn't able to find a proper fitting from the supply line to the sprinkler head locally, so very pleased that SupplyHouse.com had exactly the right part.
VS

Most Liked Negative Review

I don't recommend!

The 1/2" Barb is way off. It will not fit/or push into a 1/2" flexible swing/funny pipe (ie...SUPER BLUE, Flex Pipe, Funny Swing Pipe) unless you heat the pipe up first in order to make maleable enough to be able to push in, and really, if the fiiting is correct, you really shouldn't have to. In fact, the inner diameter of the hole is the same size of outer diameter of funny pipe itself. Did not match other fittings I have and tested that do fit and are made for the type of funny pipe tubing as mentioned and do have a smaller inner and outer diameter overall. As a matter of fact, the outer diameter matched the outer diameter of my 3/4" Pex-B pipe. So in other words, this thing is closer to a 3/4" than a 1/2" and I couldn't even push it into that pipe either which should tell you just how big this thing really is. So unless they sent me the wrong size, which is hard to tell since they sent it without any labels or markings to prove otherwise, they really shouldn't have charged me a return fee just on the false description this product alleges to be used for. They mailed 20 loose tied in a clear plastic bag you put goldfish in from a pet store. In the end, I had to return these and pay a $15 fee for the return label which I believe I shouldn't had to pay if this was a mistake in size which I have no way of proving they made, but their online description alone is not accurate and should be taken down. So if you buy these, and I bought 20 which came to about roughly $40 with tax and shipping, then you buy at your own risk of having to pay for a return when you find out as a couple of others have mentioned, it comes to big. They just lost a repeat customer at this point! Good luck!
Showing 1-10 of 12 reviews

fitting

Just what I needed >Supply House comes through again !
Jack
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered

Items were shipped promptly! Thank you
Dave
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy this again. Quality product.

Works perfect for my shallow well pump. Speedy service and very well packaged. The staff is responsive and answered all questions promptly. Highly recommend SupplyHouse
JerBear
Bellingham WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part, the right fit.

This was used to replace an old failed fitting in my lawn irrigation. I wasn't able to find a proper fitting from the supply line to the sprinkler head locally, so very pleased that SupplyHouse.com had exactly the right part.
G512ga
Pleasant Ridge, Mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't recommend!

The 1/2" Barb is way off. It will not fit/or push into a 1/2" flexible swing/funny pipe (ie...SUPER BLUE, Flex Pipe, Funny Swing Pipe) unless you heat the pipe up first in order to make maleable enough to be able to push in, and really, if the fiiting is correct, you really shouldn't have to. In fact, the inner diameter of the hole is the same size of outer diameter of funny pipe itself. Did not match other fittings I have and tested that do fit and are made for the type of funny pipe tubing as mentioned and do have a smaller inner and outer diameter overall. As a matter of fact, the outer diameter matched the outer diameter of my 3/4" Pex-B pipe. So in other words, this thing is closer to a 3/4" than a 1/2" and I couldn't even push it into that pipe either which should tell you just how big this thing really is. So unless they sent me the wrong size, which is hard to tell since they sent it without any labels or markings to prove otherwise, they really shouldn't have charged me a return fee just on the false description this product alleges to be used for. They mailed 20 loose tied in a clear plastic bag you put goldfish in from a pet store. In the end, I had to return these and pay a $15 fee for the return label which I believe I shouldn't had to pay if this was a mistake in size which I have no way of proving they made, but their online description alone is not accurate and should be taken down. So if you buy these, and I bought 20 which came to about roughly $40 with tax and shipping, then you buy at your own risk of having to pay for a return when you find out as a couple of others have mentioned, it comes to big. They just lost a repeat customer at this point! Good luck!
Mario
Newark, NJ
2 years ago
Was this review helpful to you?

A solid replacement PVC Elbow.

Sturdy PVC elbow that I mounted to a 1" plastic water pipe with 2 hose clamps on one end, a brass faucet for garden use on the other end. Great product.
Hammerson
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do not recommend this product

The barbs on this product are about an 1/8 inch bigger in diameter than the hose. So essentially you have to push a half inch hose over a 5/8 (.625) inch barb. Even at the narrowest point between the barbs the diameter is still 15 thousands of an inch bigger than the hose. It was a struggle to get the hose over the barbs and if you need to remove the hose, you will have to cut it off. Perhaps these are intended to be used without hose clamps IDK, but I would never buy these again. I ended up sanding down the barbs and it was still tight. Too much effort for a simple job.
Larry
Upper Lake
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase products like this forever

It's hard to imagine a better supplier with better products than SupplyHouse!
Austin
Tucson, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not compatible with Rainbird spxflex swing pipe

Bought this to connect my 3/4 irrigation pipe to rainbird 1/2 swing pipe. Unfortunately, the barb end is too thick to use with this pipe.. might work with other pipe, but did not work for my needs.. Unfortunately, I bought a bunch of these and they are not useful to me...
Luis
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Irrigation
Mac
VA Beach, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy