Apply to be a TradeMaster!
Main product image of 8" x 8" x 2" PVC DWV Wye and 45° Elbow Combo
Magnifying glass
Hover image to zoom

8" x 8" x 2" PVC DWV Wye and 45° Elbow Combo

SKU:
3777-578
Rating:
(11)
Q&A:
(1)
8" x 8" x 2" PVC DWV Wye and 45° Elbow Combo
Magnifying glass
Hover image to zoom
$241.35 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8" x 2"

Description

–
PVC DWV Wye and 45° Elbow Combo

Specs

–
Size:

8" x 8" x 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Good quality and fair price

Used to replace some old cast iron drainage pipe in house remodel. Worked very well.
JD
Churchville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This brand has the same quality as the brands in the big box stores at a much cheaper price. The quality was better than I'd expected.
Morglock
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super sweep at super speedy delivery

you will always make a perfect 90 degree bend with this fitting. Always use it where I can
Pete
Hudson Valley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will Buy this again

Great product
Gary the plumber
Rayne Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

We bought this for a shower vent connection. We needed this length extension and slope. Well made and easy to assemble.
Kent
Franklin TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product , fast shipping

great for two - way cleanouts
Dewain
IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it did the job

All glue surfaces were made well.
George
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find "Must Have"

This particular type of elbow with the longer radius is impossible to find in any local store in San Diego. It's a must have for central vac system to prevent clogs really need this type of joint. I can only imagine it would serve equally as important in a plumbing system. Finding this part at supply house with their fast delivery and ease of ordering was a dream come true and save my entire project from delay .
Darrinf
San Diego
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Truth: Quality when needed!

Needed this product in a hurry when doing a big job locally! I can depend on Spears to provide a quality product and I can rely on Supply House to provide timely shipping!
Lori
Truth or Consequences
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good fitting
bill
ok
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this Schedule 40?

Asked by Ed 1 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ed! No, this product is DWV, and is not schedule 40.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy