Apply to be a TradeMaster!
Main product image of 8" x 8" x 3" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom

8" x 8" x 3" PVC DWV Sanitary Tee

SKU:
3790-580
Rating:
(20)
Q&A:
(1)
8" x 8" x 3" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom
$302.73 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
8" x 8" x 3"

Description

–
Fabricated PVC Sanitary Tee

Specs

–
Size:

8" x 8" x 3"

Application:

Plumbing

Connection Type:

Slip

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.7 out of 20 reviews
95% would recommend this product
4.7
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
5%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent quality products every time

I have never been disappointed when buying from Supplyhouse.com. Whether my order is large or small, I always receive quick and efficient order processing with the lowest prices on the internet.
VS

Most Liked Negative Review

Not for SDR 35 Pipe

Knew I was taking a risk, but was willing to roll the dice. Simply labeled DWV so not for pressure, but thought I would take a chance and see if it would fit SDR35. it does not. As always shipping and dealing with supply house is fantastic.
Showing 1-10 of 20 reviews

I would buy again if needed

Was part of drain repair for washer and utility tub to replace sponge closing 4" open pvc coupling at floor.
Rusty
Newbury, OH
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will not by this product again.

This is NOT schedule 40, which I prefer in my DWV PVC pipe & fittings.
Jake
Phila., PA
1 years ago
Was this review helpful to you?

Not for SDR 35 Pipe

Knew I was taking a risk, but was willing to roll the dice. Simply labeled DWV so not for pressure, but thought I would take a chance and see if it would fit SDR35. it does not. As always shipping and dealing with supply house is fantastic.
Big Pipe Plumber
North Carolina
2 years ago
Was this review helpful to you?

PVC

This is a quality PVC product at a great price
Radmitme
Bangor, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fixed my problem

Repaired septic outlet
Molly
McMinnville Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality products every time

I have never been disappointed when buying from Supplyhouse.com. Whether my order is large or small, I always receive quick and efficient order processing with the lowest prices on the internet.
JD
Churchville, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we asked for.

Fits great
Joe and the hoe
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One can see and feel it is quality

They were accurate and quick.
Burhog
Lafayette, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears brand quick and easy

This was the exact part I needed and by one of the best suppliers, Spears. Not available in my local big box stores.
Bruce B
Irvine, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

A quality product as always.
FatDash
Arenas Valley, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is that fitting a molded 1 piece in a true sanitary pattern ?

Asked by TERRY 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is a 1 piece molded fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy