Shop Resideo Sale
Main product image of 8" x 6" PVC DWV Double Sanitary Tee
Magnifying glass
Hover image to zoom
8" x 6" PVC DWV Double Sanitary Tee
Magnifying glass
Hover image to zoom
$384.30 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8" x 6" x 6"

Description

–
Fabricated PVC Double Sanitary Reducing Tee (All Hub)

Specs

–
Size:

8" x 8" x 6" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 14 reviews
92% would recommend this product
4.71
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great quality and service!

I am a DYI guy and found this sight after never finding correct sizes at the box stores. This company is fantastic.
VS

Most Liked Negative Review

I would not buy this product again

I purchase several PVC fittings and after installation, the PVC cleaner reveal lots of hair line cracks, total disaster.
Showing 1-10 of 14 reviews

Right part for the right job.

When I need something I don't have and don't want to waste my time, Supply House will always have it. My house is 70years+ and I can't change size to 2 inch. Extremely fast shipping is a no brainer.
Sparky98
Levittown, Pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

The cross worked great and Shipping was fast as usual
RDM
Austin tx
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

I purchase several PVC fittings and after installation, the PVC cleaner reveal lots of hair line cracks, total disaster.
Bbhoopsingh contracting
Queens New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Was perfect replacement for old cast fitting, could not get at local supply house or big box stores
KFG
Mass
3 years ago
Was this review helpful to you?

I would order from this company again!

Just the item we needed and was shipped and received quickly!
Amy
Mt. Vernon, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not find this locally.

Fast shipping and reasonable price.
Madison DYI guy
Madison, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY HAPPY

JUST WHAT I WAS LOOKING FOR. FAST, FRIENDLY SERVICE.
ROGER
CONNETICUT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good common vent fitting

Join two lav drains with a common vent and single drain in wall. Works good. Made of poly vinyl chloride.
Danny Boy
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Wish I bought it earlier in my project.

Two 1.5 sink drains into the 3 inch stack.
Dave
Ridgeland South Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavier material than expected

Good quality. Fast shipping. Good price. Can't find this item in the big box stores. SUPPLY House has just about anything you need.
JW
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy