The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" CTS CPVC Union w/ Stainless Steel Collar (Socket x SR FIPT)
Magnifying glass
Hover image to zoom

3/4" CTS CPVC Union w/ Stainless Steel Collar (Socket x SR FIPT)

SKU:
4199-007SR
Rating:
(0)
Q&A:
(0)
3/4" CTS CPVC Union w/ Stainless Steel Collar (Socket x SR FIPT)
Magnifying glass
Hover image to zoom
$24.02 each
BOX UP & SAVE 9%
$218.10 box of 10
$21.81 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

3/4" CTS CPVC Union w/ Stainless Steel Collar (Socket x SR FIPT)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

Size:

3/4"

Connection Type:

Socket x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU: 60713
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy