Apply to be a TradeMaster!
Main product image of 1/2" x 1/8" PVC Schedule 40 Spigot x Female Bushing
Magnifying glass
Hover image to zoom

1/2" x 1/8" PVC Schedule 40 Spigot x Female Bushing

SKU:
438-071
Rating:
(25)
Q&A:
(1)
1/2" x 1/8" PVC Schedule 40 Spigot x Female Bushing
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 11%
$41.50 box of 50
$0.83 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/8"

Description

–
PVC Schedule 40 Spigot x Female Bushing

Specs

–
Size:

1/2" x 1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PVC Sch 40 Tee
SKU: 401-005
3/4" x 1/4" PVC Schedule 40 Spigot x Female Bushing
SKU: 438-098

Product Reviews

4.76 out of 25 reviews
95% would recommend this product
4.76
out of 25 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Parts my local store didn't have

After I discovered that my local store didn't carry these unique pvc parts, I turned to the internet. Not only did I find what I needed; I found that Supply House offered comparable prices including shipping. I would definitely order from them again without hesitation.
VS

Most Liked Negative Review

Doesn't fit.

Does not fit 1.5" pvc.
Showing 1-10 of 25 reviews

I would buy the product again

I used them on a rose garden
lohn
carlsbad ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use Supply House

Great service, great prices.
Randy
Oregon
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always good service with supply house

Needed a special pvc fitting and can always find what I need, very quick and accurate delivery, thanks much
Phil
Mn
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't fit.

Does not fit 1.5" pvc.
Alejandro
Philadelphia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast service

I could not find this fitting anywhere. Not only a great price but incredible fast service. I will buy from them again
Ed
Houston, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came as expected

Shipping was fast, product was perfect.
Ash
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SERVICE AND SHIPPING TIMES

GREAT SERVICE, GREAT SHIPPING TIMES AND i LIKE YOUR PACKAGING
KEITH
TAYLOR,AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend and purchase this fitting agai.

I use them for well pump pressure regulators.
Joey
Nahunta Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping !!

Not a common product…… SupplyHouse came through !!
J
Washington state
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC piopes and fittings, not just for plumbing any more!

Used shedule 40 PVC pipe and fittings to build an air powered potato gun. Works perfect!
Jersey Joe
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Spears 438-128 the correct bushing to use to put a pressure gauge on a 1" PVC tee?

Asked by SickPup404 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on the gauge, if its a 1/4 thread yes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy