Apply to be a TradeMaster!
Main product image of 5" PVC Schedule 40 Female Cap
Magnifying glass
Hover image to zoom
5" PVC Schedule 40 Female Cap
Magnifying glass
Hover image to zoom
$23.47 each
BOX UP & SAVE 8%
$107.75 box of 5
$21.55 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
5"
1"
Connection Type: 
FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Size
5"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Female Threaded Cap

Specs

–
Connection Type:

FNPT

Color:

White

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

JUST WHAT WE NEEDED

couldnt find these locally at a decent price, but you had them!! 👍🏼
Ezery
Fresno, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is a simple PVC threaded cap

Nothing much to say about simple cap. It works as expected. It is hard to make PVC fittings wrong, but you never know these days.
Vlad
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced missing part.

Used as an endcap on a tube that holds a banner. Make for a dry storage tube. No issues with product.
steelboy360
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product worked great!!

My shower hose was meant to attach to my shower head. I connected it instead to a drop ell, which left the threaded connection at the shower head bear and open. Connecting the threaded cap to the shower head closed the connection, and left it looking professionally finished. Thank you for your prompt response with the perfect solution.
Very Satisfied
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The right price and prompt shipping.
Professional
Earth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

I bought this to replace the leaking cap on my W. Cooper Ranger Series Model RS-2520. It worked perfectly and stopped the leak.
Terry
Jackson, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this same product again!

Worked perfectly as to specs.
skippy
Dubuque Ia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality - perfect fit

If you're looking for a solid, well made cap, this is the one. Had a customer with a unique question - needed to clean a salt water chlorinating cell. These 3" caps work perfectly to close the cell while mixing in an acid/water solution to break down buildup. These quality PVC caps are not affected by muriatic acid.
JD-Plumber
San Diego
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Necessary accessory for cleaning pool salt cells

3 of these are necessary to cap a salt cell when you add pre-diluted muriatic acid and water. A little agitation and voila, salt cell (for salt water pools with salt chlorine generator) is clean and ready to be reinstalled. These PVC caps are solid, good threads and heavy duty. Great service from Supply House!
JD-Plumber
San Diego
6 years ago
Was this review helpful to you?

Good stuff

Good quality, no issues, heavy built.
ColemaN
DFW
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could you tell me what schedual your female 6" female threaded caps are.

Asked by noemy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These particular caps are Schedule 40.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy