Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Deep Socket Coupling
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Deep Socket Coupling

SKU:
479-010
Rating:
(25)
Q&A:
(1)
1" PVC Sch. 40 Deep Socket Coupling
Magnifying glass
Hover image to zoom
$1.80 each
BOX UP & SAVE 9%
$81.50 box of 50
$1.63 each
In Stock
In Stock
Get 318 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
PVC Sch. 40 Deep Socket Coupling

Specs

–
Size:

1"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 25 reviews
100% would recommend this product
5
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

yes

excellent service, all the collars got here in good time and I keep up with tracking, on all my last 3 orders.
Tony
San Angelo, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great product and fast shipping
GlenK
TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent depth, easy to use

exactly as described and works great
Dustin
Kansas City, MO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product
Jorge
North port
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Our company puts utilities in the ground and these couplers work perfect.
Suz
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We are a utility contractor and install 2" and 4" underground daily. The couplers are exactly as described and ship very quickly. Usually receiving them the same week we place our order. Thank you very much.
Suz
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Available locally

Exactly what I needed for repairing a broken pipe. These are not to be found in the big box stores but can save a lot of time and effort.
Larry
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item - SH has it in stock.

Frustrating the the big box stores with a very generic inventory make needed specialty products hard to find. Very happy to have found Supply House, they have the items I need in stock with good ship times.
Rex
PDX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good quality , good fit. Worked out for my application.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need it right

I always use supply house. I trust in there fittings
Grandpatony
fort pierce fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long are the coupling

Asked by Clyde 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The total length is 3-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy