Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Schedule 80 45° Elbow (FPT)
Magnifying glass
Hover image to zoom
1-1/4" PVC Schedule 80 45° Elbow (FPT)
Magnifying glass
Hover image to zoom
$15.60 each
BOX UP & SAVE 8%
$143.20 box of 10
$14.32 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
3"
Connection Type: 
Female Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
Gray

Description

–
819-012:
  • 1-1/4" x 1-1/4"
  • Female Pipe Thread x Female Pipe Thread

Specs

–
Size:

1-1/4"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what its supposed to..

Good quality, little pricey with shipping but worth it. I used it for my softwashing gun. Works well might buy again.
ResWash Pressure Washing
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy