Apply to be a TradeMaster!
Main product image of 2-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom

2-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)

SKU:
827-025
Rating:
(0)
Q&A:
(0)
2-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom
$19.03 each
BOX UP & SAVE 11%
$203.40 box of 12
$16.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
2-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
2-1/2"

Description

–
Note: Image may not represent actual product

2-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)

Specifications:
  • Type: Standard
  • Schedule Rating: SCH 80/XH
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • Method of Manufacture: Molded
  • Fitting/Connector Type: 45 deg Elbow
  • Nominal Size: 2-1/2 in
  • Color: Gray
  • Material: PVC
  • End Style: Spigot x Socket

Specs

–
Product Type:

Elbow

Size:

2-1/2"

Connection Type:

Spigot x Socket

Type:

Street

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy