Apply to be a TradeMaster!
Main product image of 1/2" PVC Schedule 80 45° Street Elbow (Spigot X Socket)
Magnifying glass
Hover image to zoom

1/2" PVC Schedule 80 45° Street Elbow (Spigot X Socket)

SKU:
827-005
Rating:
(0)
Q&A:
(0)
1/2" PVC Schedule 80 45° Street Elbow (Spigot X Socket)
Magnifying glass
Hover image to zoom
$4.20 each
BOX UP & SAVE 9%
$191.00 box of 50
$3.82 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Product Features
  • Color: Gray Type: Standard Material: PVC Warranty: Limited Lifetime Domestic/Import: Domestic End Style: Spigot x Socket Method of Manufacture: Molded Schedule Rating: SCH 80/XH Fitting/Connector Type: 45 deg Elbow Nominal Size: 1/2 in

Specs

–
Size:

1/2"

Color:

Gray

Connection Type:

Spigot x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy