Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 80 45° Street Elbow (Spigot X Socket)
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 80 45° Street Elbow (Spigot X Socket)

SKU:
827-007
Rating:
(0)
Q&A:
(0)
3/4" PVC Schedule 80 45° Street Elbow (Spigot X Socket)
Magnifying glass
Hover image to zoom
$6.07 each
BOX UP & SAVE 9%
$277.50 box of 50
$5.55 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray
Product Highlight: Angle
45°

Description

–
Product Features
  • Color: Gray
  • Type: Standard
  • Material: PVC
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • End Style: Spigot x Socket
  • Method of Manufacture: Molded
  • Schedule Rating: SCH 80/XH
  • Fitting/Connector Type: 45 deg Elbow
  • Nominal Size: 3/4 in

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Spigot x Socket

Angle:

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy