The Day Savers – A National Tradesmen Day Contest
Main product image of 3" PVC Schedule 80 Coupling - No Stop
Magnifying glass
Hover image to zoom
3" PVC Schedule 80 Coupling - No Stop
Magnifying glass
Hover image to zoom
$64.26 each
In Stock
In Stock
Get 3 Tue, Sep 1
Order by today, receive Tuesday
Size
3"
3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3"
Product Highlight: Color
Gray

Description

829-030NS:
  • 3" x 3"
  • Socket x Socket
  • No Stop

Specs

Product Type:

Coupling (No Stop)

Size:

3"

Color:

Gray

Connection Type:

Socket

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy