Shop Klein Tools Limited Time Promotion
Main product image of 4" PVC Schedule 80 Male Adapter (MIPT x S)
Magnifying glass
Hover image to zoom
4" PVC Schedule 80 Male Adapter (MIPT x S)
Magnifying glass
Hover image to zoom
$42.86 each
In Stock
In Stock
Get 11 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Size: 
4"
2"
Connection Type: 
MIPT x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MIPT x Socket Connection
Product Highlight: Size
4"
Product Highlight: Color
Gray

Description

–
836-040:
  • 4" x 4"
  • MIPT x Socket

Specs

–
Size:

4"

Color:

Gray

Connection Type:

MIPT x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Manufactured by Spears in America

Spears has been around for a long time and have always made quality pvc fittings and pipe and these are no different. Go buy your off brand and pay a lower price and hopefully they will hold up but like the saying goes, you get what you pay for. Who wants to worry about another leak when you could have fixed it right the first time. Thanks for getting them out quickly it was time to start watering my garden.
VS

Most Liked Negative Review

No

All of my schedule 80 male adapters cracked Had leaks at 6 backflows
Showing 1-10 of 15 reviews

It worked perfecctly

In a plumbing application
Licensed plumber
Maryland
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is great

Excellent selection and service
Tony
Ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Spears Fittings

Great product. Spears makes quality fittings. Supply House is my go to for quality parts.
John M.
Peoria, AZ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

As Advertised
Scott
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great coupling

Perfect for the Koi Toilet air line. No leaks so I'm pleased :)
Ziyadah
Mullica Hill, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One Bad schedule 89 Reducer Fitting

Installed all ordered fittings on geothermal heat pump supply line. Worked perfectly with the exception of one fitting. After 36 hours of operation under 50 psi water pressure a small crack was discovered. Had to re- plumb one supply line resulting in the reduction of stock in my inventory. Otherwise, very pleased with the quality of all products purchased.
John
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Hard to find these in local stores.
Old Joe
Roseville, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

All of my schedule 80 male adapters cracked Had leaks at 6 backflows
Crack
Tyler tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

A ggod product from a very good company (SupplyHouse.com).
NLVKID
North Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The product was perfect and was able to get the job done on time.
R.C.
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy