Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" PVC Schedule 80 Reducer Bushing (SPG x S)
Magnifying glass
Hover image to zoom
3/4" x 1/2" PVC Schedule 80 Reducer Bushing (SPG x S)
Magnifying glass
Hover image to zoom
$1.10 each
BOX UP & SAVE 9%
$50.00 box of 50
$1.00 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4" x 1/2"
3/4" x 1/4"3/4" x 3/8"3/4" x 1/2"
Connection Type: 
Spigot x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Color
Gray

Description

–
837-101:
  • 3/4" x 1/2"
  • Spigot x Socket

Specs

–
Size:

3/4" x 1/2"

Color:

Gray

Connection Type:

Spigot x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great

Used to transition from 3/4 inch PVC to 1/2 inch
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again and again

Perfect fit. Quick shipping. Only site I will ever order from.
Dan H
Elmwood Park, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this go from 3" to 2"?

Asked by Jon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its sized for 3" to 2" PVC

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy