Apply to be a TradeMaster!
Main product image of 1" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (MPT x FPT)
Magnifying glass
Hover image to zoom

1" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (MPT x FPT)

SKU:
839-128
Rating:
(19)
Q&A:
(0)
1" X 1/4" PVC Sch. 80 Flush Style Reducer Bushing (MPT x FPT)
Magnifying glass
Hover image to zoom
$8.10 each
BOX UP & SAVE 10%
$182.75 box of 25
$7.31 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1" x 1/4"
1" x 1/8"1" x 1/4"1" x 3/8"1" x 1/2"1" x 3/4"
Connection Type: 
MPT x FPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
1" x 1/4"
Product Highlight: Color
Gray

Specs

–
Size:

1" x 1/4"

Color:

Gray

Connection Type:

MPT x FPT

You May Also Need

Product Reviews

4.47 out of 19 reviews
89% would recommend this product
4.47
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I needed

I got it to make a transition from schedule 80 to a brass hose bib for a water tank that I am hooking a garden hose to and it worked perfectly. A little pricey but other distributors would only sell in bulk amounts for slightly less. I would buy it again.
VS

Most Liked Negative Review

I will never buy this Bushing again

I used two of these bushings on a high flow cartridge filter to reduce from 1" to 1/2" to accommodate the current plumbing. They both failed, I had inserted a 1/2" sharkbite fitting into both and left the job with everything dry. A week later the home owner called to alert me to a leak which I found was from a split in the bushing. I fixed it with a bushing from a different source and maker, everything was fine. Got a call yesterday that the other side of the filter was leaking, went today to find it was the other bushing with the split in the exact place. I am ordering brass bushings to ensure this doesn't happen again. I don't know if the bushings were from a bad run or if they are just junk but I'll never buy them again.
Showing 1-10 of 19 reviews

Great Quality Spears Fittings

Great product. Spears makes quality fittings. My only issue is these were not included in my shipment as ordered. Delayed my project another 4 days. Supply House is usually great, but not this time. They forgot to put them in my package.
John M.
Peoria, AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect worked great

Had to reduce pipe size with out using up space and this worked perfect
Ugene
Las Vegas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The delivery was one day, the job got done ahead of schedule

Great service
Kgs
Tracy CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sched 80 for no leaks!

I like to use sched80 fittings while installing the threaded connections for an irrigation pump hook-up
Retired Plumber
Southwest, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order again

Quick shipping
Yaya
Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I got it to make a transition from schedule 80 to a brass hose bib for a water tank that I am hooking a garden hose to and it worked perfectly. A little pricey but other distributors would only sell in bulk amounts for slightly less. I would buy it again.
Ski
Joliet Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Nice piece, fit and finish were perfect.
Fredo
Durant Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Part

Used this to install a water pressure gauge into my water supply line in the bathroom to check for possible leaks by detecting a drip in water pressure.
Marty
Central Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not found local

Needed as a part to blow out sprinkler lines
Me
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will never buy this Bushing again

I used two of these bushings on a high flow cartridge filter to reduce from 1" to 1/2" to accommodate the current plumbing. They both failed, I had inserted a 1/2" sharkbite fitting into both and left the job with everything dry. A week later the home owner called to alert me to a leak which I found was from a split in the bushing. I fixed it with a bushing from a different source and maker, everything was fine. Got a call yesterday that the other side of the filter was leaking, went today to find it was the other bushing with the split in the exact place. I am ordering brass bushings to ensure this doesn't happen again. I don't know if the bushings were from a bad run or if they are just junk but I'll never buy them again.
Rege
Sewickley PA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy