Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 Coupling (FPT)
Magnifying glass
Hover image to zoom
1" PVC Schedule 80 Coupling (FPT)
Magnifying glass
Hover image to zoom
$6.12 each
BOX UP & SAVE 8%
$84.30 box of 15
$5.62 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
3/4"
Connection Type: 
Female Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
830-010:
  • 1" x 1"
  • Female Pipe Thread x Female Pipe Thread

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Nice pipe

its pipe good stuff
Gary
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Spears

This 1-1/2" PVC female x female coupling was exactly what I was looking for; Spears is solid. Not only are F/F threads difficult to find stocked on store shelves but of couplings I found listed on the web Supplyhouse.com has the most reasonable pricing. Even though shipping was about $5 the part arrived quicker than I expected and I was able to fix my grandmother's kitchen sink the next day!
Church
Boston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy