Apply to be a TradeMaster!
Main product image of 3" x 2" PVC DWV Eccentric Reducer Coupling
Magnifying glass
Hover image to zoom

3" x 2" PVC DWV Eccentric Reducer Coupling

SKU:
P102-338E
Rating:
(14)
Q&A:
(1)
3" x 2" PVC DWV Eccentric Reducer Coupling
Magnifying glass
Hover image to zoom
$22.01 each
BOX UP & SAVE 11%
$390.00 box of 20
$19.50 each
In Stock
In Stock
Get 19 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
3" x 2"

Specs

–
Size:

3" x 2"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.36 out of 14 reviews
85% would recommend this product
4.36
out of 14 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent for Yamaha Outboard Prop Splines

I needed to assemble a strong covering for my Yamaha 200 HP prop spline for winter storage and this part fit perfect. Added a short piece of 1.5 inch PVC out to the prop bolt, bolted it down and we are covered for the winter weather. Will use year after year.
VS

Most Liked Negative Review

This is NOT a DWV fitting despite the description.

I was shipped the schedule-40 (non DWV) version of this fitting which is part number 429-338E. It does not have the proper internal diameter to prevent clogging. It creates a large lip on each side, so is not suitable for a DWV application. Supplyhouse shipped a replacement, but it was the same type. So the listing must be wrong. I took a picture from the 2" side looking at the lip created by a 3" pipe inserted into the fitting. Since this is the direction of flow, it creates an obstruction.
Showing 1-10 of 14 reviews

Quality. Worked great.

I used this in an odd way... to create an artificial PVC well head for a well seal. It held up quite nice.
Jacob
Tamworth, NH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fittings?

I could not find this fitting at my local box store. Supply house had it.
Doug
Wiscocin
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Always fast shipping and great service.
willd
n.y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

arrived faster than expected, would buy again if needed

this item arrived faster than expected and was in a good condition on arrival. It was installed by the plumber with no complaints.
That Order Guy
Billings, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/2 pvc dwv ecentric reducer coupling

it was what i needly
bull
cadiz ky.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality
bdb
N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Used it on a sump pump discharge line XL shirt would be nice or a sweatshirt
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again and again

Good price
David
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is not a DWV fitting

This is NOT a DWV fitting like the description claims, it is a SCH 40 water fitting. Do not use this in a drainage application, the inner wall diameter is not correct for drainage and will cause clogs. They do not carry the P102-338E fitting, only the 429-338E. If you order this, you will receive the 429-338E part.
Evan
Seattle, WA
4 years ago
Was this review helpful to you?

This is NOT a DWV fitting despite the description.

I was shipped the schedule-40 (non DWV) version of this fitting which is part number 429-338E. It does not have the proper internal diameter to prevent clogging. It creates a large lip on each side, so is not suitable for a DWV application. Supplyhouse shipped a replacement, but it was the same type. So the listing must be wrong. I took a picture from the 2" side looking at the lip created by a 3" pipe inserted into the fitting. Since this is the direction of flow, it creates an obstruction.
Evan
Seattle
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this schedule 40 and white in color

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy